Zoro Homepage

1.5 Gpm, Face Spray Assembly

  • Mfr # 621-012KJKBNF

  • Zoro # G1133645


product price: $21.19
/ea

Key Features

Material
Brass, Plastic
Finish
Chrome/White
Standards
Buy American Act Compliant
Overall Length
5/8 in
Flow Rate - Maximum
1.5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
621-012KJKBNF
Zoro #
G1133645
UPC #
611943503468
Country of Origin
United States

Dimensions

Overall Length
5/8 in
Inlet Connection Size
3/8 in

Details

Material
Brass, Plastic
Finish
Chrome/White
Standards
Buy American Act Compliant
Item
Face Spray Assembly
Flow Rate - Maximum
1.5 gpm
Product Type
Sprayer Face Assembly
Inlet Connection Gender
Male
Compatible Manufacturer Part Number
621-CP
Compatible Brand
Chicago Faucets

Description

1.5 Gpm, Face Spray Assembly

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.