Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.5 gpm Outlet, 13/16"-27 Thread Size, Chrome, Brass

  • Mfr # E34JKABCP

  • Zoro # G2903887


product price: $23.39
/ea

Key Features

Thread Size Type
Male
Thread Size
13/16"-27
Flow Rate
1.5 gpm
Flow Outlet Type
Aerated
Fits Brand
Chicago Faucets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E34JKABCP
Zoro #
G2903887
UPC #
611943462352
Country of Origin
United States

Dimensions

Thread Size Type
Male
Thread Size
13/16"-27
Connection Size
13/16"-27
Overall Length
5/8 in

Details

Item
Outlet
Flow Rate
1.5 gpm
Flow Outlet Type
Aerated
Fits Brand
Chicago Faucets
Finish
Chrome
Standards
NSF/ANSI/CAN 372 Low Lead Content, WaterSense
Material
Brass
Type
Male
Material of Construction
Brass
Flow Rate (GPM)
1.5
Series
Flow Devices
Flow Type
Aerated
Connection Gender
Male
Flow Rate - Maximum
1.5 gpm
Product Type
Outlet
Vandal Resistance
Not Vandal-Resistant
Compatible Brand
Chicago Faucets
Compatible Series
Faucet Outlets
Compatible Manufacturer Part Number
802-E34-317ABCP
Features
Pressure Compensating
Pressure - Maximum
125 psi
Connection Type
UNS
Temperature - Maximum
150 Degrees F

Description

Outlet, Thread Size Type Male, Thread Size 13/16 in - 27, Flow Rate 1.5 gpm, Flow Outlet Type Aerated, Chrome Finish, Standards NSF/ANSI/CAN 372 Low Lead Content, WaterSense

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.