
1.5Gpm Laminar Vp Laminar Male
Mfr # E62VPJKABCP
Zoro # G1142779
product price:Â $32.29
/eaKey Features
Sub-Category
Repair Parts
Material
Brass
Finish
Chrome
Standards
NSF/ANSI/CAN 372 Low Lead Content, WaterSense
Includes
Spanner Wrench
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E62VPJKABCP
Zoro #
G1142779
UPC #
611943578503
Country of Origin
United States
Dimensions
Overall Length
49/50 in
Connection Size
13/16"-27
Details
Sub-Category
Repair Parts
Material
Brass
Finish
Chrome
Standards
NSF/ANSI/CAN 372 Low Lead Content, WaterSense
Includes
Spanner Wrench
Item
Aerator
Connection
13/16"-27
Series
Flow Devices
Connection Type
UNS
Features
Antimicrobial, Pressure Compensating
Part Type
Aerated Outlet
Vandal Resistance
Vandal-Resistant
Flow Type
Laminar
Flow Rate - Maximum
1.5 gpm
Product Type
Aerator
Connection Gender
Male
Temperature - Maximum
150 Degrees F
Compatible Series
Faucet Outlets
Compatible Manufacturer Part Number
797-VABCP
Pressure - Maximum
125 psi
Compatible Brand
Chicago Faucets
Description
Aerator, Chrome Finish, Standards NSF/ANSI/CAN 372 Low Lead Content, WaterSense
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.