Zoro Homepage

18In Double-Jointed Swing Spout

  • Mfr # DJ18E35JKABCP

  • Zoro # G1141817


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Spouts
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content
Includes
Mounting Hardware
Shape
Double Joint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DJ18E35JKABCP
Zoro #
G1141817
UPC #
611943488284
Country of Origin
United States

Dimensions

Outlet Height
2 3/8 in

Details

Sub-Category
Faucet Spouts
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content
Includes
Mounting Hardware
Item
Spout
Shape
Double Joint
Body Material
Brass
Flow Type
Aerated
Reach
17 3/4 in
Style
Double Jointed/Swivel
Compatible Brand
Chicago Faucets
Compatible Manufacturer Part Number
445-ABCP
Flow Rate - Maximum
1.5 gpm
Compatible Series
Manual Faucets
Inlet Connection Type
UNEF
Product Type
Spout

Description

Spout, Finish Polished Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.