Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 In. Hose Thread Male Outlet With

  • Mfr # E2-2JKRCF

  • Zoro # G0668075


product price: $27.49
/ea

Key Features

Sub-Category
Repair Parts
Material
Brass
Finish
Chrome
Includes
Adapter
Connection
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2-2JKRCF
Zoro #
G0668075
UPC #
611943101008
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size
3/4"-11
Overall Length
1 in

Details

Sub-Category
Repair Parts
Material
Brass
Finish
Chrome
Includes
Adapter
Item
Aerator
Connection
3/4"
Features
Full-Flow
Series
Flow Devices
Connection Type
NPSM
Flow Type
Laminar
Vandal Resistance
Not Vandal-Resistant
Part Type
Aerated Outlet
Connection Gender
Male
Product Type
Aerator
Compatible Series
Faucet Outlets
Pressure - Maximum
125 psi
Compatible Brand
Chicago Faucets
Compatible Manufacturer Part Number
786-GN2BVBE2-2CP
Temperature - Maximum
150 Degrees F
Flow Rate - Maximum
8 gpm

Description

Aerator, Chrome Finish, Standards Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.