4 1/2In Rigid / Swing Double-Bend
Mfr # GN1BVBFCJKCP
Zoro # G1142578
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Repair Parts
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant
Includes
Mounting Hardware
Shape
Gooseneck
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GN1BVBFCJKCP
Zoro #
G1142578
UPC #
611943102111
Country of Origin
Taiwan, Province of China
Dimensions
Outlet Height
5 3/4 in
Details
Sub-Category
Repair Parts
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant
Includes
Mounting Hardware
Item
Spout
Shape
Gooseneck
Body Material
Brass
Reach
4 1/2 in
Compatible Brand
Chicago Faucets
Flow Rate - Maximum
1.5 gpm
Flow Type
Laminar
Inlet Connection Type
UNEF
Compatible Series
Manual Faucets
Compatible Manufacturer Part Number
895-ABCP
Style
Swivel
Product Type
Spout
Description
Spout, Finish Polished Chrome
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.