Zoro Homepage

4" Cover Plate, Brass/ Chrome Plated

  • Mfr # 240.627.21.1

  • Zoro # G1468564


product price: $75.39
/ea
Free Shipping & Returns

Key Features

Sub-Category
Trim Plates, Caps and Indexes
Fits Brand
Chicago Faucets
Material
Brass
Finish
Chrome
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240.627.21.1
Zoro #
G1468564
UPC #
611943449896
Country of Origin
China

Dimensions

Overall Length
6 1/2 in
Overall Width
2 3/4 in

Details

Sub-Category
Trim Plates, Caps and Indexes
Fits Brand
Chicago Faucets
Material
Brass
Finish
Chrome
Material of Construction
Brass
Includes
Mounting Hardware
For Use With
Covering Up To 4" Center Holes
Item
Trim and Cover Plate
For Use With Mfr. Model Number
116*
Product Type
Cover Plate
Compatible Series
HyTronic
Compatible Manufacturer Part Number
116*
Compatible Brand
Chicago Faucets
Part Type
Trim and Cover Plates

Description

Trim and Cover Plate, Chrome Finish, Material of Construction Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.