This item is Discontinued.

Chicago Faucet 4 in. Centerset 2-Handle Low-Arc Bathroom Faucet in Chrome with Wrist Blade Handles 802-317ABCP

4 in. Centerset 2-Handle Low-Arc Bathroom Faucet in Chrome with Wrist Blade Handles (Discontinued)

  • Mfr # 802-317ABCP
  • Zoro # G009908403
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
802-317ABCP
Zoro #
G009908403
UPC #
611943449568
Country of Origin
United States

Description

The Chicago Faucets hot and cold water sink faucet is 4 in. fixed deck mounted with integral cast brass spout. The faucet has 4 in. wrist blade handles and the outlet is a 2.2 GPM aerator. With brass construction and a polished chrome finish this product will provide both form and function to your application. Furthermore, this product now utilizes ECAST construction giving it equal to or less than 0.25% lead content by weighted average.4 in. fixed centers4 in. center to center integral cast brass spoutE12AB - 2.2 GPM 8.3 l/minute aerator317-PR - 4 in. wrist blade handleXTAB - Quaturn compression operating cartridge1/2 in. NPSM supply inlets and coupling nut for 3/8 in. or 1/2 in. flexible riserChrome plate finishAll parts manufactured using ECAST construction giving them equal to or less than 0.25% lead content by weighted average. !WARNING This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.