4" Mount, Bathroom Faucet, Chrome plated

  • Mfr # 895-LESHXKAB

  • Zoro # G1139726


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Finish
Chrome plated
Valve Type
Ceramic 1/4-Turn
System of Measurement
Inch
Diameter
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
895-LESHXKAB
Zoro #
G1139726
UPC #
611943582890
Country of Origin
United States

Dimensions

Diameter
2"
Overall Height
4-3/4 in
Width
6"

Details

Mounting Hole Center to Center
4"
Finish
Chrome plated
Item
Bathroom Faucet
Valve Type
Ceramic 1/4-Turn
System of Measurement
Inch
Standards
ASME A112.18.1/CSA B125.1
Type
Mechanical, Manual Faucet
Green Environmental Attribute
Meets LEED Requirements
Includes
*
Green Certification or Other Recognition
WaterSense Approved
Connection
1/2 in NPSM
Features
1/2" NPSM Supply Inlets and Coupling Nut for 3/8" or 1/2" Flexible Riser; ECAST Construction with Equal to or Less than 0.25% Lead Content by Weighted Average; Rated Operating Pressure 20-125 psi
Temp. Control
40 Degrees to 140 Degrees F
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
Replacement Cartridge
Mfr. No. 1-100XKJKABNF, 1-099XKJKABNF
Application
Commercial
CEC Compliance
Non CEC Compliant
Flow Type
Threaded
Flow Rate - Maximum
12 gpm
Installation Type
Deck Mounted
Ligature Resistance
No

Description

Item Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.