Zoro Homepage

4In Cover Plate Assembly With Mounting

  • Mfr # 3500-001KJKCP

  • Zoro # G1129935


product price: $52.79
/ea

Key Features

Sub-Category
Repair Parts
Finish
Chrome plated
Includes
Mounting Hardware
For Use With
3500 Series Faucets
Overall Length
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3500-001KJKCP
Zoro #
G1129935
UPC #
611943512224
Country of Origin
China

Dimensions

Overall Length
6 1/2 in
Overall Height
3/8 in
Overall Width
2 1/2 in

Details

Sub-Category
Repair Parts
Finish
Chrome plated
Includes
Mounting Hardware
For Use With
3500 Series Faucets
Item
Cover Plate Assembly
Product Type
Cover Plate
Compatible Series
3500

Description

Cover Plate Assembly

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.