5 1/4In Rigid / Swing Gooseneck Spout
Mfr # GN2AH13JKABCP
Zoro # G1142946
product price:Â $110.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Faucet Spouts
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content
Includes
Mounting Hardware
Shape
Gooseneck
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GN2AH13JKABCP
Zoro #
G1142946
UPC #
611943489106
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
13 in
Outlet Height
9 3/8 in
Inlet Connection Size
1 1/16 in
Details
Sub-Category
Faucet Spouts
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content
Includes
Mounting Hardware
Item
Spout
Shape
Gooseneck
Body Material
Brass
Product Type
Spout
Style
Swivel
Outlet Connection Gender
Male
Reach
5 1/4 in
Inlet Connection Type
UNEF
Outlet Connection Type
UNS
Compatible Manufacturer Part Number
786-E3ABCP
Flow Type
Laminar
Compatible Series
Manual Faucets
Compatible Brand
Chicago Faucets
Description
Spout, Finish Polished Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.