5 1/4In Rigid / Swing Gooseneck Spout
Mfr # GN2BJKCTF
Zoro # G1143156
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Faucet Spouts
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant
Includes
Mounting Hardware
Shape
Gooseneck
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GN2BJKCTF
Zoro #
G1143156
UPC #
611943103088
Country of Origin
Taiwan, Province of China
Dimensions
Inlet Connection Size
1 1/16 in
Outlet Height
5 5/8 in
Details
Sub-Category
Faucet Spouts
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant
Includes
Mounting Hardware
Item
Spout
Shape
Gooseneck
Body Material
Brass
Product Type
Spout
Style
Swivel
Compatible Brand
Chicago Faucets
Inlet Connection Type
UNEF
Flow Type
Laminar
Reach
5 1/4 in
Compatible Series
Manual Faucets
Compatible Manufacturer Part Number
969-CTF
Outlet Connection Type
NPSM
Description
Spout, Finish Polished Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.