Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 3/4In L Type Swing Spout

  • Mfr # L5VBJKRCF

  • Zoro # G1143917


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Spouts
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant
Includes
Mounting Hardware
Shape
Arc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L5VBJKRCF
Zoro #
G1143917
UPC #
611943104542
Country of Origin
China

Dimensions

Inlet Connection Size
1 1/16 in
Outlet Height
1 in

Details

Sub-Category
Faucet Spouts
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant
Includes
Mounting Hardware
Item
Spout
Shape
Arc
Body Material
Brass
Inlet Connection Type
UNEF
Compatible Brand
Chicago Faucets
Product Type
Spout
Compatible Series
Manual Faucets
Reach
5 3/4 in
Compatible Manufacturer Part Number
886-ABCP
Style
Swivel
Flow Type
Laminar

Description

Spout, Finish Polished Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.