53 In. White Vinyl Hose Assembly

  • Mfr # 739-053KJKABNF

  • Zoro # G0667418


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Repair Parts
Material
Vinyl
Finish
White
Standards
Buy American Act Compliant, ECAST, NSF/ANSI/CAN 372
Includes
Spray Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
739-053KJKABNF
Zoro #
G0667418
UPC #
611943642297
Country of Origin
United States

Dimensions

Overall Length
53 in
Inlet Connection Size
9/16"-18
Sprayer Connection Size
3/4"-14

Details

Sub-Category
Repair Parts
Material
Vinyl
Finish
White
Standards
Buy American Act Compliant, ECAST, NSF/ANSI/CAN 372
Includes
Spray Handle
Item
Faucet Hose
Outlet Connection Gender
Female
Inlet Connection Gender
Female
Product Type
Faucet Hose
Inlet Connection Type
NPT
Sprayer Connection Gender
Female
Sprayer Connection Type
UNS
Compatible Manufacturer Part Number
778-SVB777-21KCP
Compatible Brand
Chicago Faucets
Compatible Series
Bed Pan Cleaner

Description

53In White Vinyl Hose Assembly

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.