6 1/4In Rigid / Swing Double-Bend Spout
Mfr # DB6AE35JKABCP
Zoro # G1142526
product price: $67.39
/eaKey Features
Sub-Category
Faucet Spouts
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content
Includes
Mounting Hardware
Shape
Gooseneck
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DB6AE35JKABCP
Zoro #
G1142526
UPC #
611943546397
Country of Origin
Taiwan, Province of China
Dimensions
Outlet Height
2 5/8 in
Details
Sub-Category
Faucet Spouts
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content
Includes
Mounting Hardware
Item
Spout
Shape
Gooseneck
Body Material
Brass
Flow Rate - Maximum
1.5 gpm
Compatible Brand
Chicago Faucets
Inlet Connection Type
UNEF
Reach
6 1/4 in
Style
Swivel
Compatible Series
Manual Faucets
Flow Type
Aerated
Compatible Manufacturer Part Number
526-317ABCP
Product Type
Spout
Description
Spout, Finish Polished Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.