Shop CHICAGO FAUCET
See all product information
Create Account
6 In. Rigid/Swing Gooseneck Spout
- Mfr # GN2BVBE2-2JKCP
- Zoro # G0668230
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Faucet Spouts
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant
Includes
Mounting Hardware
Shape
Single Bend
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GN2BVBE2-2JKCP
- Zoro #
- G0668230
- UPC #
- 611943103118
- Country of Origin
- China
Dimensions
- Overall Height
- 9 1/2 in
- Inlet Connection Size
- 1 1/16 in
- Outlet Height
- 5 3/4 in
- Outlet Connection Size
- 3/4 in
Details
- Sub-Category
- Faucet Spouts
- Finish
- Polished Chrome
- Standards
- ASME A112.18.1/CSA B125.1, BAA Compliant
- Includes
- Mounting Hardware
- Item
- Spout
- Shape
- Single Bend
- Body Material
- Brass
- Inlet Connection Gender
- Female
- Outlet Connection Gender
- Female
- Style
- Swivel
- Reach
- 6 in
- Product Type
- Spout
- Outlet Connection Type
- NPSM
- Compatible Brand
- Chicago Faucets
- Compatible Series
- Manual Faucets
- Compatible Manufacturer Part Number
- 786-E3ABCP
- Flow Type
- Laminar
- Inlet Connection Type
- UNEF
- Container Type
- Swivel
- Sensor Body Style
- Swivel
Description
Spout, Finish Polished Chrome
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.