6'' rigid/swing gooseneck 1.5GPM FC

  • Mfr # 786-GN6FC-317ABCP

  • Zoro # G913324351


product price:  $477.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Handle Type
Wristblade
Handle Material
Cast Brass
Body Material
Cast Brass
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
786-GN6FC-317ABCP
Zoro #
G913324351
UPC #
611943186326
Country of Origin
United States

Dimensions

Overall Height
14 3/8 in
Spout Height - Maximum
11 5/8 in
Spout Outlet Height
8 in
For Surface Thickness - Maximum
1 3/8 in
For Mounting Hole Diameter - Minimum
1 3/8 in
For Mounting Hole Diameter - Maximum
1 1/2 in

Details

Finish
Polished Chrome
Handle Type
Wristblade
Handle Material
Cast Brass
Body Material
Cast Brass
Item
Kitchen and Bathroom Faucets
Includes
Mounting Hardware
Features
Flow control in spout base to prevent vandalism, Mounting Hardware Included
Power Source
Manual
Spout Reach
6 in
ADA Compliance
ADA Compliant
Series
786
Application
Commercial
Valve Type
Compression
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61
Temperature - Minimum
40 Degrees F
CEC Compliance
Not CEC Compliant
Vandal Resistance
Vandal-Resistant Handle
Mounting Hole Center-to-Center Distance - Maximum
8 in
Ligature Resistance
Not Ligature-Resistant
Flow Type
Laminar
Operation Method
Manual
Compatible Cartridge Manufacturer Part Number
377-XTLHJKABNF, 377-XTRHJKABNF
Number of Mounting Holes
3
Inlet Connection Type
NPSM
Temperature Control
Adjustable Temperature
Spout Shape
Gooseneck
Includes Drain
Drain Not Included
Flow Rate - Maximum
1.5 gpm
Mounting Hole Center-to-Center Distance - Minimum
8 in
Pressure - Maximum
125 psi
Temperature - Maximum
140 Degrees F
Legend Style
Color
For Water Temperature
Hot/Cold
Water Supply Type
Hot and Cold Lines
Spout Style
Swivel
For Use With
Quaturn(TM) Compression Operating Cartridge, Rigid/Swing Gooseneck Spout, Wristblade Handle

Description

Item Kitchen and Bathroom Faucets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.