Zoro Homepage

7In Double-Jointed Swing Spout Extension

  • Mfr # 686-124KJKABCP

  • Zoro # G1133855


product price: $76.19
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Spouts
Material
Brass
Finish
Chrome
Standards
ASME A112.18.1M, NSF/ANSI/CAN 372 Low Lead Content
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
686-124KJKABCP
Zoro #
G1133855
UPC #
611943484910
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
2 5/8 in
Inlet Connection Size
1 1/16"-18
Outlet Connection Size
1 1/16"-18

Details

Sub-Category
Faucet Spouts
Material
Brass
Finish
Chrome
Standards
ASME A112.18.1M, NSF/ANSI/CAN 372 Low Lead Content
Includes
Mounting Hardware
Item
Double-Jointed Swing Spout Extension
Shape
Straight
Series
Manual Faucets
Inlet Connection Type
NPT
Product Type
Spout Extension
Outlet Connection Type
UNEF
Compatible Manufacturer Part Number
445-ABCP
Compatible Series
Manual
Compatible Brand
Chicago Faucets

Description

7In Double-Jointed Swing Spout Extension

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.