8 In. Rigid/Swing Gooseneck Spout
Mfr # GN2BVBJKCTF
Zoro # G3295857
product price: $238.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Faucet Spouts
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant
Includes
Mounting Hardware
Shape
Gooseneck
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GN2BVBJKCTF
Zoro #
G3295857
UPC #
611943103262
Country of Origin
China
Dimensions
Inlet Connection Size
1 1/16 in
Outlet Height
5 3/4 in
Details
Sub-Category
Faucet Spouts
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant
Includes
Mounting Hardware
Item
Spout
Shape
Gooseneck
Body Material
Brass
Flow Type
Laminar
Compatible Brand
Chicago Faucets
Inlet Connection Type
UNEF
Compatible Manufacturer Part Number
786-E3ABCP
Compatible Series
Manual Faucets
Reach
6 in
Outlet Connection Type
NPSM
Product Type
Spout
Style
Swivel
Description
Spout, Finish Polished Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.