8In L Type Swing Spout With
Mfr # L8BVBE2-2JKCP
Zoro # G1140898
product price: $208.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Faucet Spouts
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant
Includes
Mounting Hardware
Shape
Arc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L8BVBE2-2JKCP
Zoro #
G1140898
UPC #
611943104672
Country of Origin
China
Dimensions
Outlet Height
-1/2 in
Inlet Connection Size
1 1/16 in
Details
Sub-Category
Faucet Spouts
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant
Includes
Mounting Hardware
Item
Spout
Shape
Arc
Body Material
Brass
Flow Type
Laminar
Reach
8 in
Compatible Series
Manual Faucets
Compatible Manufacturer Part Number
445-ABCP
Product Type
Spout
Compatible Brand
Chicago Faucets
Inlet Connection Type
UNEF
Style
Swivel
Description
Spout, Finish Polished Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.