Zoro Homepage

8In Rigid / Swing Gooseneck Spout

  • Mfr # GN8AE2JKCP

  • Zoro # G1143348


product price: $97.39
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Spouts
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant
Includes
Mounting Hardware
Shape
Gooseneck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN8AE2JKCP
Zoro #
G1143348
UPC #
611943103385
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Connection Size
1 1/16 in
Outlet Height
5 1/2 in

Details

Sub-Category
Faucet Spouts
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant
Includes
Mounting Hardware
Item
Spout
Shape
Gooseneck
Body Material
Brass
Style
Swivel
Reach
8 in
Product Type
Spout
Compatible Manufacturer Part Number
786-E3ABCP
Flow Type
Laminar
Outlet Connection Type
UNS
Compatible Brand
Chicago Faucets
Inlet Connection Type
UNEF
Compatible Series
Manual Faucets

Description

Spout, Finish Polished Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.