Zoro Homepage

8In Rigid / Swing Gooseneck Spout

  • Mfr # GN8BJKABCP

  • Zoro # G1143549


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Spouts
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content
Includes
Mounting Hardware
Shape
Gooseneck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN8BJKABCP
Zoro #
G1143549
UPC #
611943489205
Country of Origin
Taiwan, Province of China

Dimensions

Outlet Height
5 5/8 in
Inlet Connection Size
1 1/16 in

Details

Sub-Category
Faucet Spouts
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content
Includes
Mounting Hardware
Item
Spout
Shape
Gooseneck
Body Material
Brass
Flow Type
Laminar
Reach
8 in
Outlet Connection Type
NPSM
Compatible Series
Manual Faucets
Compatible Brand
Chicago Faucets
Style
Swivel
Product Type
Spout
Compatible Manufacturer Part Number
895-317GN8BVBE3MAB
Inlet Connection Type
UNEF

Description

Spout, Finish Polished Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.