Actuator and Cartridge, Brass

  • Mfr # 667-780KJKABNF

  • Zoro # G216150763


product price: $92.99
/ea
Free Shipping & Returns

Key Features

For Water Temperature
Hot/Cold
Material
Brass
Includes
1 Actuator, 1 Cartridge, 1 Filter, 1 Washer
Compatible Brand
Chicago Faucets
Standards
NSF/ANSI/CAN 372 Low Lead Content
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
667-780KJKABNF
Zoro #
G216150763
UPC #
611943189679
Country of Origin
United States

Details

For Water Temperature
Hot/Cold
Material
Brass
Item
Actuator and Cartridge
Includes
1 Actuator, 1 Cartridge, 1 Filter, 1 Washer
Compatible Brand
Chicago Faucets
Standards
NSF/ANSI/CAN 372 Low Lead Content
Compatible Series
MVP(R) 765
Product Type
Cartridge
Open Method
Manual
Cartridge Type
Metering
Series
MVP

Description

Actuator and Cartridge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.