Zoro Homepage

Actuator Assembly, 1-1/8" Thread Size

  • Mfr # 3300-418KJKABNF

  • Zoro # G5489675


product price: $78.59
/ea
Free Shipping & Returns

Key Features

Sub-Category
Repair Parts
Fits Brand
Chicago Faucets
Material
Brass
Material of Construction
Brass
Includes
Actuator, Filter, Hub O-Ring Upper, Lower, Index Button, Seal Washer, Valve Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3300-418KJKABNF
Zoro #
G5489675
UPC #
611943123178
Country of Origin
United States

Dimensions

Thread Size
1-1/8"

Details

Sub-Category
Repair Parts
Fits Brand
Chicago Faucets
Material
Brass
Material of Construction
Brass
Includes
Actuator, Filter, Hub O-Ring Upper, Lower, Index Button, Seal Washer, Valve Cartridge
For Use With
Lavatory Metering Faucet
Item
Actuator Assembly
Type
Actuator and Cartridge
Compliance
NSF/ANSI 372 Low Lead Content
Temp. Range
40 Degrees to 140 Degrees F
For Use With Mfr. Model Number
3600-ABCP
Product Type
Cartridge
Compatible Series
3600
Compatible Brand
Chicago Faucets
Compatible Manufacturer Part Number
3600-ABCP

Description

Actuator Assembly, Fits Brand Chicago Faucets, For Use With Mfr. Model Number 3600-ABCP

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.