
Actuator, Brass
Mfr # 765-190KJKABCP
Zoro # G816091312
product price: $38.89
/eaKey Features
Product Type
Cartridge
Compatible Brand
Chicago Faucets
Series
MVP
Compatible Series
MVP(R) 765
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
765-190KJKABCP
Zoro #
G816091312
UPC #
611943189624
Country of Origin
United States
Details
Product Type
Cartridge
Compatible Brand
Chicago Faucets
Series
MVP
Compatible Series
MVP(R) 765
Material
Brass
Item
Actuator
For Water Temperature
Hot/Cold
Standards
NSF/ANSI/CAN 372 Low Lead Content
Includes
1 Actuator
Description
Actuator
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.