Adapter 3/8Npt X 1 1/16Unef
Mfr # SA3JKABCP
Zoro # G0668285
product price: $27.05
/eaKey Features
Sub-Category
Adapters
Finish
Chrome
Standards
BAA Compliant
Thickness
1 1/8 in
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA3JKABCP
Zoro #
G0668285
UPC #
611943643829
Country of Origin
Taiwan, Province of China
Dimensions
Thickness
1 1/8 in
Overall Height
1 1/4 in
Thread Size
1 1/16"-18, 3/8"-18
Overall Width
1 1/8 in
Details
Sub-Category
Adapters
Finish
Chrome
Standards
BAA Compliant
Item
Adapter
Body Material
Brass
Product Type
Adapter
Compatible Manufacturer Part Number
513-ABCP
Thread Gender
Female
Compatible Faucet Component
Inlet
Compatible Brand
Chicago Faucets
Thread Type
NPT, UNEF
Description
Adapter, Includes Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.