Zoro Homepage

Atmospheric Vent

  • Mfr # 1920-029KJKCP

  • Zoro # G213115741


product price: $30.79
/ea

Key Features

For Use With
Auto-Drain(TM) Shower Fittings
Finish
Chrome
Material
Brass
Connection Type
NPSM
Connection Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1920-029KJKCP
Zoro #
G213115741
UPC #
611943187767
Country of Origin
China

Dimensions

Connection Size
1/2 in
Overall Height
1 1/4 in
Overall Width
1 1/8 in
Overall Length
1 1/8 in
Overall Diameter
1 1/8 in

Details

Item
Atmospheric Vent
For Use With
Auto-Drain(TM) Shower Fittings
Finish
Chrome
Material
Brass
Connection Type
NPSM
Compatible Mfr. Model Number
SH-TP5-00-020
Ligature-Resistant
Not Ligature-Resistant
Compatible Series
Auto-Drain(TM)
Compatible Product Type
Shower Fittings
Compatible Manufacturer Part Number
SH-TP5-00-020
Product Type
Air Vent

Description

Atmospheric Vent, Connection Size 1/2 in, NPSM, Finish Chrome, For Use With Auto-Drain(TM) Shower Fittings, Chicago Faucets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.