Basin Washer, Zinc Plated Finish
Mfr # 1797-114JKNF
Zoro # G1560745
product price: $3.99
/eaKey Features
Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
Chicago Faucets
Finish
Zinc
Material
Steel
Material of Construction
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1797-114JKNF
Zoro #
G1560745
UPC #
611943458584
Country of Origin
China
Dimensions
Thickness
1 3/4 in
Overall Height
3/4 in
Overall Width
1 3/4 in
Details
Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
Chicago Faucets
Finish
Zinc
Material
Steel
Material of Construction
Steel
Standards
Buy American Act Compliant
For Use With
Chicago Faucets
Item
Basin Washer
Body Material
Steel
Product Type
Washer
Compatible Brand
Chicago Faucets
Compatible Faucet Component
Faucet
Compatible Manufacturer Part Number
802-ACP
Description
Basin Washer, Includes Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.