Zoro Homepage

Bathroom Sensor Faucet, 125 psi

  • Mfr # ELR-E12A-11ABCPT

  • Zoro # G513329947


product price: $865.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Body Material
Cast Brass
Voltage
6V DC
Application
Commercial
Spout Reach
2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELR-E12A-11ABCPT
Zoro #
G513329947
UPC #
611943186555
Country of Origin
United States

Dimensions

Overall Width
6 1/2 in
Spout Outlet Height
3 3/4 in
Inlet Connection Size
3/8 in
For Mounting Hole Diameter - Minimum
1 in
Spout Height - Maximum
5 in
For Mounting Hole Diameter - Maximum
1 1/2 in

Details

Finish
Polished Chrome
Body Material
Cast Brass
Voltage
6V DC
Item
Bathroom Sensor Faucet
Application
Commercial
Spout Reach
2 5/8 in
Includes
Mounting Hardware
ADA Compliance
ADA Compliant
Power Source
Battery
Standards
ADA ANSI/ICC A117.1, Approved by the New York State Office of Mental Health, ASME A112.18.1/CSA B125.1, NSF/ANSI/CAN 61
Series
ELR
Features
Bluetooth Compatible
Flow Rate - Maximum
0.5 gpm
Spout Shape
Arc
Includes Transformer
Transformer Not Included
Vandal Resistance
Vandal-Resistant Outlet
Flow Type
Laminar
Includes Drain
Drain Not Included
Temperature - Maximum
180 Degrees F
Inlet Connection Type
Compression
Sensor Range - Minimum
3 in
Inlet Connection Gender
Female
Number of Mounting Holes
3
Includes Batteries
Batteries Included
Pressure - Maximum
125 psi
Operation Method
Motion Sensor
Time Out
40 sec
Ligature Resistance
Ligature-Resistant
For Location
Bathroom
Includes Handle
Handle Not Included
Mounting Hole Center-to-Center Distance - Maximum
4 in
Sensor Range - Maximum
13 in
Spout Style
Fixed
Temperature Control Method
Mixing Valve Not Included
Mounting Hole Center-to-Center Distance - Minimum
4 in
Water Supply Type
Single Tempered Line

Description

Bathroom Sensor Faucet,125 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.