Zoro Homepage

Bathroom Sensor Faucet, Base 6 1/2"W

  • Mfr # ELR-E12A-43ABCPT

  • Zoro # G713329938


product price: $993.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Body Material
Cast Brass
Voltage
12V AC
Power Source
Hardwired
Application
Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELR-E12A-43ABCPT
Zoro #
G713329938
UPC #
611943186609
Country of Origin
United States

Dimensions

For Mounting Hole Diameter - Minimum
1 in
Inlet Connection Size
3/8 in
Spout Height - Maximum
5 in
For Mounting Hole Diameter - Maximum
1 1/2 in
Spout Outlet Height
3 3/4 in
Overall Width
6 1/2 in

Description

Bathroom Sensor Faucet,Base 6 1/2"W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.