Zoro Homepage

Bathroom Sensor Faucet, Hardwired

  • Mfr # ELR-E12A-41ABCPT

  • Zoro # G313329949


product price: $927.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Body Material
Cast Brass
Voltage
12V AC
Standards
ADA ANSI/ICC A117.1, Approved by the New York State Office of Mental Health, ASME A112.18.1/CSA B125.1, NSF/ANSI/CAN 61
Series
ELR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELR-E12A-41ABCPT
Zoro #
G313329949
UPC #
611943186586
Country of Origin
United States

Dimensions

Inlet Connection Size
3/8 in
For Mounting Hole Diameter - Maximum
1 1/2 in
Spout Outlet Height
3 3/4 in
Spout Height - Maximum
5 in
Overall Width
6 1/2 in
For Mounting Hole Diameter - Minimum
1 in

Description

Bathroom Sensor Faucet,Hardwired

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.