
Battery, CRP2
Mfr # 245.998.00.1
Zoro # G711918455
product price: $18.89
/eaKey Features
Standards
UL Listed
Voltage
6V DC
Compatible Series
E-Tronic(R) 40, HyTronic(R)
Product Type
Battery
Compatible Brand
Chicago Faucets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
245.998.00.1
Zoro #
G711918455
UPC #
611943183318
Country of Origin
United States
Details
Standards
UL Listed
Item
Battery
Voltage
6V DC
Compatible Series
E-Tronic(R) 40, HyTronic(R)
Product Type
Battery
Compatible Brand
Chicago Faucets
Compatible Manufacturer Part Number
DC-Powered Series
Battery Chemistry
Lithium
Battery Type
CRP2
Description
Battery,CRP2
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.