Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Holder

  • Mfr # 243.153.00.1

  • Zoro # G013039469


product price: $23.69
/ea

Key Features

Includes
Battery Holder
Series
EQ Series; ELR Series
Body Material
Metal
Compatible Manufacturer Part Number
ELR Series, EQ Series
Product Type
Battery Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
243.153.00.1
Zoro #
G013039469
UPC #
611943187668
Country of Origin
United States

Details

Includes
Battery Holder
Item
Battery Holder
Series
EQ Series; ELR Series
Body Material
Metal
Compatible Manufacturer Part Number
ELR Series, EQ Series
Product Type
Battery Holder
Compatible Series
ELR, EQ(R)
Compatible Brand
Chicago Faucets

Description

Battery Holder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.