Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Pack

  • Mfr # 243.869.00.1

  • Zoro # G313039497


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Standards
UL Listed
Includes
Mounting Hardware
Voltage
5.5V DC
Product Type
Battery Module
Battery Type
LPTS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
243.869.00.1
Zoro #
G313039497
UPC #
611943187675
Country of Origin
Switzerland

Details

Standards
UL Listed
Includes
Mounting Hardware
Item
Battery Module
Voltage
5.5V DC
Product Type
Battery Module
Battery Type
LPTS
Compatible Series
Alpina(R), E-Tronic(R) 40, E-Tronic(R) 80, EVR, HyTronic(R)
Compatible Manufacturer Part Number
EQ Series
Battery Chemistry
Lithium
Compatible Brand
Chicago Faucets

Description

Battery Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.