Bonnet Repair Kit, Metal/Plastic
Mfr # 242.341.00.1
Zoro # G6205656
product price: $5.19
/eaSold in multiples of 2 for $10.38
Key Features
Fits Brand
Chicago Faucets
Finish
Black, Silver
Material of Construction
Plastic
Standards
Buy American Act Compliant
Includes
Bonnet, Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
242.341.00.1
Zoro #
G6205656
UPC #
611943468644
Country of Origin
United States
Details
Fits Brand
Chicago Faucets
Finish
Black, Silver
Material of Construction
Plastic
Standards
Buy American Act Compliant
Includes
Bonnet, Screws
For Use With
Electronic Faucets
Item
Bonnet Repair Kit
Body Material
Plastic, Stainless Steel
Product Type
Repair Kit
Compatible Brand
Chicago Faucets
Compatible Faucet Component
Bonnet
Compatible Manufacturer Part Number
116.606.AB.1T
Thread Gender
Male
Description
Bonnet Repair Kit, Includes Bonnet, Screws
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.