Bracket, 625-060JKCP
Mfr # 625-060JKCP
Zoro # G1130215
product price: $65.19
/eaKey Features
Sub-Category
Repair Parts
Material
Cast Brass
Finish
Polished Chrome
Standards
Buy American Act (BAA)
Product Type
Pedal Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
625-060JKCP
Zoro #
G1130215
UPC #
611943139759
Country of Origin
United States
Dimensions
Overall Depth
2 in
Details
Sub-Category
Repair Parts
Material
Cast Brass
Finish
Polished Chrome
Standards
Buy American Act (BAA)
Item
Pedal Bracket
Product Type
Pedal Bracket
Compatible Manufacturer Part Number
625-ABCP
Compatible Brand
Chicago Faucets
Description
Bracket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.