Zoro Homepage

Braided Hose Kit

  • Mfr # 240.693.AB.1

  • Zoro # G0666830


product price: $30.59
/ea

Key Features

Material
Stainless Steel
Finish
Stainless Steel
Standards
Buy American Act Compliant, ECAST, NSF/ANSI/CAN 372
Includes
O-Ring Slip Connection with Retaining Screw
For Use With
5UTN7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240.693.AB.1
Zoro #
G0666830
UPC #
611943640965
Country of Origin
Bulgaria

Dimensions

Overall Height
24 in
Overall Length
24 in
Overall Width
5/8 in
Inlet Connection Size
3/8"

Details

Material
Stainless Steel
Finish
Stainless Steel
Standards
Buy American Act Compliant, ECAST, NSF/ANSI/CAN 372
Includes
O-Ring Slip Connection with Retaining Screw
For Use With
5UTN7
Item
Faucet Hose
Product Type
Faucet Hose
For Cartridge Type
Compression
Compatible Manufacturer Part Number
WWG116.101.AB.1T
Sprayer Connection Gender
Male
Inlet Connection Type
UN
Inlet Connection Gender
Female
Compatible Brand
Chicago Faucets
Compatible Series
HyTronic(R)

Description

Braided Hose Kit

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.