Shop CHICAGO FAUCET
See all product information
Create Account
Button, Helium, Plastic, For Use With 204-4-Arm Handles
- Mfr # 216-678HEJKNF
- Zoro # G2817053
product price:Â
$
5.39
/ea
Sold in multiples of 2 for
$10.78
Key Features
Sub-Category
Trim Plates, Caps and Indexes
Material
Plastic
Finish
No Finish
Material of Construction
Plastic
Includes
(1) Button
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 216-678HEJKNF
- Zoro #
- G2817053
- UPC #
- 611943480189
- Country of Origin
- United States
- Sub-Category
- Trim Plates, Caps and Indexes
- Material
- Plastic
- Finish
- No Finish
- Material of Construction
- Plastic
- Includes
- (1) Button
- For Use With
- 204-4-Arm Handles
- Item
- Index Button
- Type
- Faucet Handle
- Index Color
- Light Blue
- Legend Style
- Text
- Product Type
- Index Button
- Compatible Brand
- Chicago Faucets
- Index Type
- Helium
- Legend Text
- HE
- Compatible Manufacturer Part Number
- 205-LEBJKNF, Chicago Faucets Handle 204-LEBJKCP
- Shell Material
- Plastic
- Traction Material
- Plastic
Dimensions
- Size
- 7/16 in x 3/4 in
- Length (In.)
- 3/4 in
- Face Diameter
- 3/4 in
- Overall Depth
- 7/16 in
Description
Button, Helium, Faucet Handle, Material of Construction Plastic, Height (In.) 7/16, Width (In.) 3/4, Length (In.) 3/4, For Use With 204-4-Arm Handles
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.