Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge

  • Mfr # 1-099XKCJKABNF

  • Zoro # G012472779


product price: $63.49
/ea

Key Features

Standards
NSF/ANSI/CAN 372 Low Lead Content
Material
Brass
Compatible Product Type
Universal
Overall Length
1 in
Compatible Series
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-099XKCJKABNF
Zoro #
G012472779
UPC #
611943186937
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1 in
Overall Width
1 in
Overall Height
2 1/2 in

Details

Item
Cartridge
Standards
NSF/ANSI/CAN 372 Low Lead Content
Material
Brass
Compatible Product Type
Universal
Compatible Series
Universal
Ligature-Resistant
Not Ligature-Resistant
Product Type
Cartridge

Description

Cartridge, Connection Size Not Applicable, Not Applicable, Overall Height 2 1/2 in, Overall Length 1 in, Overall Width 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.