Cartridge, Brass
Mfr # 274-X245LJKABNF
Zoro # G4973421
product price: $41.19
/eaKey Features
Sub-Category
Stems and Cartridges
Fits Brand
Chicago Faucets
Material
Brass
Material of Construction
Brass
Standards
Buy American Act Compliant, NSF/ANSI/CAN 372
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
274-X245LJKABNF
Zoro #
G4973421
UPC #
611943580742
Country of Origin
United States
Details
Sub-Category
Stems and Cartridges
Fits Brand
Chicago Faucets
Material
Brass
Material of Construction
Brass
Standards
Buy American Act Compliant, NSF/ANSI/CAN 372
Includes
(1) Cartridge
For Use With
Most Faucets
Item
Cartridge, Compression
Series
Control-A Flo
Product Type
Cartridge
Cartridge Type
Compression
Turn Angle
180 Degrees
For Water Temperature
Hot/Cold
Compatible Brand
Chicago Faucets
Turn Direction
Left Hand
Description
Cartridge, Fits Brand Chicago Faucets
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.