Cartridge, Brass
Mfr # 333-XSLOCJKABNF
Zoro # G4974584
product price: $97.59
/ea
Free Shipping & Returns
Key Features
Sub-Category
Stems and Cartridges
Fits Brand
Chicago Faucets
Material
Brass
Finish
Bright Nickel
Material of Construction
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
333-XSLOCJKABNF
Zoro #
G4974584
UPC #
611943644178
Country of Origin
United States
Details
Sub-Category
Stems and Cartridges
Fits Brand
Chicago Faucets
Material
Brass
Finish
Bright Nickel
Material of Construction
Brass
Standards
Buy American Act Compliant, NSF/ANSI/CAN 372
Includes
(1) Cartridge, Adjustable Cycle Time Closure
For Use With
Most Faucets
Item
Cartridge
Series
NAIAD
Product Type
Cartridge
Compatible Brand
Chicago Faucets
Compatible Manufacturer Part Number
333-SLOE12COLDABCP
For Water Temperature
Cold
Cartridge Type
Compression
Description
Cartridge, Fits Brand Chicago Faucets
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.