Cartridge Cap Nut
Mfr # 274-014JKRBF
Zoro # G1129646
product price: $23.29
/eaKey Features
Sub-Category
Cartridges & Stems
Finish
Yellow
Standards
Buy American Act Compliant
Thickness
1 7/16 in
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
274-014JKRBF
Zoro #
G1129646
UPC #
611943496289
Country of Origin
Taiwan, Province of China
Dimensions
Thickness
1 7/16 in
Overall Height
7/8 in
Thread Size
1 1/8"-18, 5/8"-20
Overall Width
1 7/16 in
Details
Sub-Category
Cartridges & Stems
Finish
Yellow
Standards
Buy American Act Compliant
Item
Cartridge Cap Nut
Body Material
Brass
Product Type
Nut
Thread Gender
Female, Male
Compatible Faucet Component
Cartridge
Thread Type
UNEF, UNF
Compatible Brand
Chicago Faucets
Compatible Manufacturer Part Number
786-E
Description
Cartridge Cap Nut, Includes Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.