Cartridge Cap Nut, Brass
Mfr # 1-214JKCP
Zoro # G3151915
product price: $15.99
/eaKey Features
Sub-Category
Trim Plates, Caps and Indexes
Fits Brand
Chicago Faucets
Material
Brass
Finish
Polished Chrome Plate
Material of Construction
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-214JKCP
Zoro #
G3151915
UPC #
611943458515
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
1 3/8 in
Overall Height
9/16 in
Inlet Connection Size
1 1/8 in
Overall Width
1 3/8 in
Details
Sub-Category
Trim Plates, Caps and Indexes
Fits Brand
Chicago Faucets
Material
Brass
Finish
Polished Chrome Plate
Material of Construction
Brass
Standards
Buy American Act Compliant
For Use With
Chicago Faucet Exposed Valves
Item
Valve Cap
For Use With Mfr. Model Number
1-009XTJKABNF, 1-100XTJKABNF, 1273-ABNF, 1276-ABNF, 217-XTLHJKABNF, 217-XTRHJKABNF
Series
Repair Parts
Product Type
Valve Cap
Outlet Connection Gender
Female
Inlet Connection Gender
Female
Compatible Manufacturer Part Number
1-009XTJKABNF, 1-100XTJKABNF, 1273-ABNF, 1276-ABNF, 217-XTLHJKABNF, 217-XTRHJKABNF
Compatible Series
Quaturn
Compatible Brand
Chicago Faucets
For Water Temperature
Hot/Cold
Description
Cartridge Cap Nut, Material of Construction Brass, Chrome Plated Finish, For Use With Chicago Faucet Exposed Valves
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.