Cartridge, Ceramic
Mfr # 2300-XJKABNF
Zoro # G3027674
product price: $32.29
/eaKey Features
Sub-Category
Stems and Cartridges
Fits Brand
Chicago Faucets
Material
Ceramic
Finish
Bright Nickel
Material of Construction
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2300-XJKABNF
Zoro #
G3027674
UPC #
611943466343
Country of Origin
Hungary
Dimensions
Overall Width
3/8 in
Details
Sub-Category
Stems and Cartridges
Fits Brand
Chicago Faucets
Material
Ceramic
Finish
Bright Nickel
Material of Construction
Ceramic
Standards
Buy American Act Compliant, NSF/ANSI/CAN 372
Includes
(1) Cartridge
For Use With
Chicago Faucets Marathon Series Faucets
Connection
3/8 in OD Copper Tube
Item
Cartridge
Series
Ceramic
Type
40 mm With Volume and Temperature Control
Product Type
Cartridge
Cartridge Type
Ceramic Disc
Turn Angle
180 Degrees
Compatible Manufacturer Part Number
2300-ABCP
Compatible Series
Marathon
Turn Direction
Single Handle
Compatible Brand
Chicago Faucets
For Water Temperature
Hot/Cold
Description
Cartridge, Fits Brand Chicago Faucets
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.