Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge, Compression, Brass

  • Mfr # 217-X245LJKABNF

  • Zoro # G4974523


product price: $30.39
/ea

Key Features

Sub-Category
Stems and Cartridges
Fits Brand
Chicago Faucets
Material
Brass
Finish
Nickel Plated
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217-X245LJKABNF
Zoro #
G4974523
UPC #
611943580483
Country of Origin
United States

Details

Sub-Category
Stems and Cartridges
Fits Brand
Chicago Faucets
Material
Brass
Finish
Nickel Plated
Material of Construction
Brass
Standards
Buy American Act Compliant, NSF/ANSI/CAN 372
Includes
(1) Cartridge
For Use With
Most Faucets
Item
Cartridge
Series
Control-A Flo
Product Type
Cartridge
Cartridge Type
Compression
Flow Rate - Maximum
2 gpm
Turn Direction
Left Hand
Compatible Manufacturer Part Number
LCF1-CC-C1A3
Compatible Brand
Chicago Faucets
Turn Angle
180 Degrees
For Water Temperature
Hot/Cold

Description

Cartridge, Fits Brand Chicago Faucets, Finish Nickel Plated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.