Zoro Homepage

Cartridge, Compression, Right Hand, Brass

  • Mfr # 1-099-245JKABNF

  • Zoro # G4973631


product price: $37.19
/ea

Key Features

Sub-Category
Stems and Cartridges
Fits Brand
Chicago Faucets
Material
Brass
Finish
Nickel Plated
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-099-245JKABNF
Zoro #
G4973631
UPC #
611943644482
Country of Origin
United States

Details

Sub-Category
Stems and Cartridges
Fits Brand
Chicago Faucets
Material
Brass
Finish
Nickel Plated
Material of Construction
Brass
Standards
Buy American Act Compliant, NSF/ANSI/CAN 372
Includes
(1) Cartridge
For Use With
Most Faucets
Item
Cartridge
Series
Control-A Flo
Product Type
Cartridge
Cartridge Type
Compression
Turn Direction
Right Hand
Compatible Manufacturer Part Number
LWM1-C11-A
For Water Temperature
Hot/Cold
Compatible Brand
Chicago Faucets
Turn Angle
90 Degrees
Flow Rate - Maximum
2 gpm

Description

Cartridge, Fits Brand Chicago Faucets, Finish Nickel Plated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.