Shop CHICAGO FAUCET
See all product information
Create Account
CARTRIDGE, MVP for Chicago Faucet - Part# 671XJKABNF
- Mfr # 671XJKABNF
- Zoro # G803553472
product price:Â
$
96.99
/ea
Key Features
Operating Temp. (F)
40 to 140°F
Operating Pressure
20 to 125 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 671XJKABNF
- Zoro #
- G803553472
- UPC #
- 611943582036
- Country of Origin
- Unknown
Details
- Operating Temp. (F)
- 40 to 140°F
- Operating Pressure
- 20 to 125 psi
Description
MVP CARTRIDGE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.