Cartridge Nut, Stainless Steel
Mfr # 333-097JKABNF
Zoro # G6153262
product price:Â $2.19
/eaKey Features
Fits Brand
Chicago Faucets
Finish
Silver
Material of Construction
Stainless Steel
Standards
BAA Compliant
For Use With
Compression Cartridges
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
333-097JKABNF
Zoro #
G6153262
UPC #
611943581077
Country of Origin
China
Dimensions
Thickness
3/8 in
Thread Size
12"-28
Overall Height
3/16 in
Overall Width
3/8 in
Details
Fits Brand
Chicago Faucets
Finish
Silver
Material of Construction
Stainless Steel
Standards
BAA Compliant
For Use With
Compression Cartridges
Item
Cartridge Nut
Body Material
Stainless Steel
Product Type
Nut
Compatible Brand
Chicago Faucets
Compatible Faucet Component
Cartridge
Thread Type
UNF
Compatible Manufacturer Part Number
1-099XTJKABNF
Thread Gender
Female
Description
Cartridge Nut, Includes Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.