Cartridge Retainer, Stainless Steel, PK100

  • Mfr # 1-022BL100JKABNF

  • Zoro # G6079062


product price:  $159.99
/pk 100, $1.60/ea
Free Shipping & Returns

Key Features

Fits Brand
Chicago Faucets
Finish
Silver
Material of Construction
Stainless Steel
Standards
BAA Compliant
For Use With
Compression Cartridges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-022BL100JKABNF
Zoro #
G6079062
UPC #
611943579104
Country of Origin
United States

Dimensions

Thickness
5/8 in
Overall Height
1/8 in
Overall Width
5/8 in

Details

Fits Brand
Chicago Faucets
Finish
Silver
Material of Construction
Stainless Steel
Standards
BAA Compliant
For Use With
Compression Cartridges
Item
Cartridge Retainer
Body Material
Stainless Steel
Product Type
Washer
Compatible Brand
Chicago Faucets
Compatible Faucet Component
Cartridge
Compatible Manufacturer Part Number
1-099XTJKABNF

Description

Cartridge Retainer, Includes Not Applicable, Package Quantity 100

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.