Cartridge Seat Rubber Washer, PK100
Mfr # 1-021BL100JKABNF
Zoro # G6102905
product price:Â $82.69
/pk 100, $0.83/ea
Free Shipping & Returns
Key Features
Fits Brand
Chicago Faucets
Finish
Black
Material of Construction
Elastomer
Standards
BAA Compliant
For Use With
Compression Cartridges
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-021BL100JKABNF
Zoro #
G6102905
UPC #
611943579081
Country of Origin
Mexico
Dimensions
Overall Width
9/16 in
Thickness
9/16 in
Overall Height
3/16 in
Details
Fits Brand
Chicago Faucets
Finish
Black
Material of Construction
Elastomer
Standards
BAA Compliant
For Use With
Compression Cartridges
Item
Cartridge Seat Washer
Body Material
Elastomer
Product Type
Washer
Compatible Brand
Chicago Faucets
Compatible Faucet Component
Cartridge
Compatible Manufacturer Part Number
1-099XTJKABNF
Description
Cartridge Seat Washer, Includes Not Applicable, Package Quantity 100
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.